Zoro Homepage

HVAC Heater Hose Assembly, 626-524

  • Mfr # 626-524

  • Zoro # G7300524


original price: $25.95
6% off
new price: $24.39
/ea

Key Features

Fitting Type
Flared x Flared x Hose
Material
Rubber/Plastic
Length
10 in
Inside Dia.
0.4 in; 1/4 in; 0.58 in
Type
Branched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-524
Zoro #
G7300524
UPC #
37495047487
Country of Origin
China

Dimensions

Length
10 in
Inside Dia.
0.4 in; 1/4 in; 0.58 in
Exterior Dia.
0.62 in; 1/2 in; 0.8 in

Details

Fitting Type
Flared x Flared x Hose
Material
Rubber/Plastic
Type
Branched
Vehicle Fit
Audi 2006-97, Volkswagen 2006-00
Pressure Rating
100 psi
Color
Natural
Item
Heater Hose Assembly

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.