Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Heater Hose Connector, 47065

  • Mfr # 47065

  • Zoro # G5719172


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Material
Plastic
Color
Black
Type
Coolant
Connection Type
Slip Fit x Slip Fit
Vehicle Fit
Buick 2009-95, Chevrolet 2005-95, Oldsmobile 1999-95, Pontiac 2008-95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47065
Zoro #
G5719172
UPC #
37495470650
Country of Origin
China

Dimensions

Hose Inside Dia.
0.59 in
Outside Dia.
0.866 in; 0.866 in
Tube Outside Dia.
0.7 in

Details

Material
Plastic
Color
Black
Type
Coolant
Connection Type
Slip Fit x Slip Fit
Vehicle Fit
Buick 2009-95, Chevrolet 2005-95, Oldsmobile 1999-95, Pontiac 2008-95
Item
Heater Hose Connector
Shape
Elbow
Angle
90 Degrees

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.