Zoro Homepage

HVAC Heater Hose Fitting, 56359

  • Mfr # 56359

  • Zoro # G5782321


original price: $8.49
7% off
new price: $7.85
/ea

Key Features

Material
Plastic
Universal Fit
No
Vehicle Fit
Buick 1995-90, Chevrolet 1995-92, Oldsmobile 1995-91, Pontiac 1995-92
Connection Type
Quick Disconnect x Quick Disconnect
Outside Dia.
5/8 in; 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56359
Zoro #
G5782321
UPC #
37495563598
Country of Origin
China

Dimensions

Outside Dia.
5/8 in; 1 in

Details

Material
Plastic
Universal Fit
No
Vehicle Fit
Buick 1995-90, Chevrolet 1995-92, Oldsmobile 1995-91, Pontiac 1995-92
Connection Type
Quick Disconnect x Quick Disconnect
Angle
Straight
Item
Heater Hose Connector

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.