
HVAC Heater Pipe, 626-542
Mfr # 626-542
Zoro # G6304339
original price: $35.99
9% off
new price: $32.59
/eaKey Features
Material
Steel
Color
Black
Length
6-1/4 in
Includes
Gasket
Connection Type
Flange x Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626-542
Zoro #
G6304339
UPC #
885484352940
Country of Origin
China
Dimensions
Length
6-1/4 in
Outside Dia.
3/4 in; 3/4 in
Inside Dia.
0.65 in; 0.65 in
Details
Material
Steel
Color
Black
Includes
Gasket
Connection Type
Flange x Quick Connect
Vehicle Fit
Ford F-150 2018-11, Ford Lobo 2018-11, Ford Mustang 2019-11, Lincoln Mark LT 2014-11
Item
Heater Pipe
Number of Branches
3
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.