Zoro Homepage

Hvac Knob, 702-5401

  • Mfr # 702-5401

  • Zoro # G8291894


product price: $12.49
/ea

Key Features

Color
Black
Material
Plastic
Universal Fit
Yes
Vehicle Fit
Peterbilt 2011-87
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-5401
Zoro #
G8291894
UPC #
19495364849
Country of Origin
Unknown

Details

Color
Black
Material
Plastic
Universal Fit
Yes
Vehicle Fit
Peterbilt 2011-87
Item
HVAC Heater Control Knob
Number of Pieces
3
Grade
Regular
Control Functions
Temperature Control
Attachment Method
Push On

Description

Hvac Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.