
Icp Sensor, 904-500
Mfr # 904-500
Zoro # G7924516
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Material
Plastic; Steel
Connector Type
Female
Number of Terminals
3
Vehicle Fit
Ford 2003-97, IC Corporation 2004-03, International 2004-97
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-500
Zoro #
G7924516
UPC #
37495916240
Country of Origin
Unknown
Details
Material
Plastic; Steel
Connector Type
Female
Number of Terminals
3
Vehicle Fit
Ford 2003-97, IC Corporation 2004-03, International 2004-97
Terminal Type
Pin
Item
Injection Control Pressure Sensor
Connector Color
Silver
Connector Shape
Round
Number of Connectors
3
Terminal Gender
Male
Description
Icp Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.