Zoro Homepage

Idler Pulley, 419-598

  • Mfr # 419-598

  • Zoro # G7804572


product price: $29.89
/ea

Key Features

Material
Plastic
Belt Type
V-Belt
Color
Black
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley Width - Belt Tensioners and Tension Pulleys
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-598
Zoro #
G7804572
UPC #
37495578677
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley Width - Belt Tensioners and Tension Pulleys
25 mm
Pulley Bearing Width
10 mm
Inside Dia.
17 mm

Details

Item
Idler Pulley
Material
Plastic
Belt Type
V-Belt
Color
Black
Vehicle Fit
Chrysler 2014-07, Dodge 2020-07, Jeep 2017-07, Mitsubishi 2015-09, Suzuki 2013-09
Universal Fit
No
Number of Pulley Bearings
1
Number of Grooves
1
Number of Mounting Holes
1

Description

Idler Pulley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.