Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDLER PULLEY

  • Mfr # 419-608

  • Zoro # G612446712


product price: $37.75
/ea

Key Features

Pulley Bearing Quantity
1
Outside Diameter
79.3 mm
Inside Diameter
17 mm
Includes
1 Idler Pulley
Pulley Bearing Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
419-608
Zoro #
G612446712
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
79.3 mm
Inside Diameter
17 mm
Pulley Bearing Width (mm)
12 mm
Width
30 mm

Details

Pulley Bearing Quantity
1
Includes
1 Idler Pulley
Groove Quantity
7
Material
Polymide
Grade Type
Regular

Description

Direct replacement - this accessory drive belt tensioner pulley is designed to match the fit and function of the original pulley on specified applications;Restores functionality - reliable replacement for an original pulley that has failed due to vibration or corrosion;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.