Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDLER PULLEY

  • Mfr # 419-613

  • Zoro # G712446834


product price: $36.15
/ea

Key Features

Outside Diameter
90.7 mm
Groove Quantity
1
Pulley Bearing Quantity
1
Inside Diameter
17 mm
Pulley Bearing Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-613
Zoro #
G712446834
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
90.7 mm
Inside Diameter
17 mm
Pulley Bearing Width (mm)
12 mm
Width
20 mm
Pulley Diameter (mm)
90.7 mm
Pulley Width (mm)
32 mm

Details

Groove Quantity
1
Pulley Bearing Quantity
1
Grade Type
Standard Replacement
Material
Polyamide
Includes
1 Idler Pulley
Mounting Hole Quantity
1
Belt Type
Serpentine
Vehicle Fit
Specific
Item
Idler Pulley
Finish
Black

Description

Direct replacement - this accessory drive belt tensioner pulley is designed to match the fit and function of the original pulley on specified applications;Restores functionality - reliable replacement for an original pulley that has failed due to vibration or corrosion;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.