This item is Discontinued.

This item is Discontinued.
Idler Pulley, 419-623 (Discontinued)
Mfr #
419-623
Zoro #
G7814415
UPC # 19495282716
Country of Origin Unknown
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
419-623
Zoro #
G7814415
UPC #
19495282716
Country of Origin
Unknown
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
30 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
76.3 mm
Inside Dia.
25 mm
Pulley Bearing Width
30 mm
Details
Item
Idler Pulley
Material
Steel
Belt Type
Serpentine
Color
Black
Universal Fit
No
Vehicle Fit
Chevrolet 2016-01, GMC 2016-01, Workhorse 2011-05, Workhorse Custom Chassis 2005
Number of Mounting Holes
1
Description
Idler Pulley
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.