Zoro Homepage

Idler Pulley

  • Mfr # 419-646

  • Zoro # G612446750


product price: $46.65
/ea

Key Features

Pulley Diameter (mm)
83 mm
Pulley Width (mm)
26.3 mm
Mounting Hole Quantity
1 ensamble de manguera del calentador
Includes
1 Idler Pulley
Pulley Bearing Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-646
Zoro #
G612446750
UPC #
885484866447
Country of Origin
China

Dimensions

Pulley Diameter (mm)
83 mm
Pulley Width (mm)
26.3 mm
Pulley Bearing Width (mm)
12 mm
Inside Diameter
17 mm
Width
20 mm

Details

Mounting Hole Quantity
1 ensamble de manguera del calentador
Includes
1 Idler Pulley
Pulley Bearing Quantity
1
Color
Noir
Material
Plastic

Description

Direct replacement - this accessory drive belt idler pulley matches the fit and function of the original equipment pulley on specified vehicles;Restores performance - fixes a failed, squealing or groaning noise from a worn idler pulley;Application specific - reverse engineered from the original design on certain vehicle years, makes and models;Trustworthy quality - backed by team of engineers and quality specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.