
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
419-662
Zoro #
G7813338
UPC #
885484913738
Country of Origin
Taiwan, Province of China
Dimensions
Width
33 mm
Pulley Bearing Width
12 mm
Outside Dia.
70 mm
Inside Dia.
17 mm
Details
Item
Idler Pulley
Material
Steel
Belt Type
Grooved
Vehicle Fit
Acura 2015-14, Honda 2015-13, Honda 2011-06, Pontiac 2010-09, Scion 2015-08, Toyota 2013-04
Universal Fit
No
Number of Pulley Bearings
1
Description
Idler Pulley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.