Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idler Pulley, 419-663

  • Mfr # 419-663

  • Zoro # G7804432


product price: $24.79
/ea

Key Features

Material
Steel
Belt Type
Serpentine
Color
Black
Pulley Diameter - Belt Tensioners and Tension Pulleys
76.17 mm
Pulley Width - Belt Tensioners and Tension Pulleys
30.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-663
Zoro #
G7804432
UPC #
885484913752
Country of Origin
Taiwan, Province of China

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
76.17 mm
Pulley Width - Belt Tensioners and Tension Pulleys
30.54 mm
Inside Dia.
17 mm
Pulley Bearing Width
18 mm

Details

Item
Idler Pulley
Material
Steel
Belt Type
Serpentine
Color
Black
Universal Fit
No
Number of Pulley Bearings
1

Description

Idler Pulley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.