Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Igniter, 601-167

  • Mfr # 601-167

  • Zoro # G8302552


original price: $85.05
7% off
new price: $78.35
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
1-3/4 in
Color
Silver
Material
Metal; Plastic
Application
Acura 2015-04, Honda 2017-11, Honda 2009-04, Mazda 2009-06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-167
Zoro #
G8302552
UPC #
885484361836
Country of Origin
China

Dimensions

Height
2 in
Width
1-3/4 in
Length
2 in

Details

Color
Silver
Material
Metal; Plastic
Application
Acura 2015-04, Honda 2017-11, Honda 2009-04, Mazda 2009-06
Number of Terminals
4
Item
HID Headlight Igniter
Terminal Gender
Male
Positions
Left; Right
Terminal Type
Pin

Description

Igniter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.