Zoro Homepage

Impact Sensor, 590-271

  • Mfr # 590-271

  • Zoro # G7803057


product price: $115.95
/ea
Free Shipping & Returns

Key Features

Includes
Bolt
Connector Type
Female
Number of Terminals
2
Vehicle Fit
Cadillac 2013-10, Chevrolet 2014-10, GMC 2014-10
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590-271
Zoro #
G7803057
UPC #
885484446007
Country of Origin
Unknown

Details

Includes
Bolt
Connector Type
Female
Number of Terminals
2
Vehicle Fit
Cadillac 2013-10, Chevrolet 2014-10, GMC 2014-10
Terminal Type
Pin
Item
Impact Sensor
Position
Front Left; Front Right; Rear Left; Rear Right

Description

Impact Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.