Zoro Homepage

IN-LINE SPARK CHECKR

  • Mfr # 86579

  • Zoro # G212538688


product price: $8.99
/ea

Key Features

Packaging Type
Card
Amperage Rating
0.31 mA
Includes
1 Ignition Tester, 1 Replacement Bulb
Cable Length
6 in
Probe Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86579
Zoro #
G212538688
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
6 in
Probe Length
2.25 in

Details

Packaging Type
Card
Amperage Rating
0.31 mA
Includes
1 Ignition Tester, 1 Replacement Bulb
Color/Finish
Black
Digital/Analog
Analog
Bulb Type
E10
Material
Plastic, Metal
Voltage
220 V

Description

Durable construction - this electrical multi-tester is made from quality materials to ensure reliable results;Versatile shop tool - this multi-function tester can be used to confirm a variety of electrical system parameters;Precise results - this electrical tester has been calibrated to deliver dependable results for trustworthy diagnosis;Easy to use - this multi-function tester includes instructions for use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.