Zoro Homepage

INJECTION CTRL MOD

  • Mfr # 904-229

  • Zoro # G512443347


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Fuel injection Control Module Repair Kit
Width
4.5 in
Module Height (in)
1.5 in
Voltage Accepted (V)
12
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-229
Zoro #
G512443347
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.5 in
Module Height (in)
1.5 in
Length
5.75 in

Details

Includes
1 Fuel injection Control Module Repair Kit
Voltage Accepted (V)
12

Description

Direct replacement - this FICM inverter board replaces the original board on certain Ford and Navistar vehicles to restore operation when the original unit fails from excessive heat and vibration;Cost-saving solution - when FICMs fail, it's often only the power board, not the controller board and housing that make up the entire module; save money by just replacing broken board;No programming required - if you replace the entire module, you need to reinitialize it using professional tools, but not if you replace only the inverter board with this repair kit;Improved design - since the factory board fails from excessive heat and vibration, this unit features additional securing compound to help prevent it from failing the same way again in the future

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.