Zoro Homepage

Injector Drv Module

  • Mfr # 904-561

  • Zoro # G412445144


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Pin
Material
Alloy
Terminal Gender
Male
Length
250 mm
Terminal Quantity
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-561
Zoro #
G412445144
UPC #
885484854093
Country of Origin
Unknown

Dimensions

Length
250 mm

Details

Terminal Type
Pin
Material
Alloy
Terminal Gender
Male
Terminal Quantity
26
Connector Quantity
1
Connector Gender
Female
Includes
1 Diesel Fuel injector Driver Module
Color
Black
Item
1 Diesel Fuel Injector Driver Module

Description

New replacement - this fuel pump driver module directly replaces the original on select Powerstroke diesel trucks so you don't have to purchase a used or remanufactured module;Upgraded design - module features a ventless case and robust sealing to eliminate leakage, one of the main sources of module failure;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience;Plug and play installation - this fuel pump driver requires no modifications or special tools to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.