
Injector Feed Line
Mfr # 904-042
Zoro # G712441747
product price: $45.79
/eaKey Features
End 2 Outside Diameter
9 mm
Shape
Straight
End 1 Inside Diameter
3 mm
End 2 Inside Diameter
3 mm
End 1 Type
Cone seat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-042
Zoro #
G712441747
UPC #
194883302204
Country of Origin
Unknown
Dimensions
End 2 Outside Diameter
9 mm
End 1 Inside Diameter
3 mm
End 2 Inside Diameter
3 mm
Length
3 in
End 1 Outside Diameter
9 mm
Details
Shape
Straight
End 1 Type
Cone seat
Item
1 Fuel Injector Feed Line
End 2 Type
Cone seat
Description
Direct replacement - this fuel injection fuel feed pipe is designed to match the fit and function of the original pipe on specified applications;Restores functionality - reliable replacement for an original part that has failed due to heat or vibration;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.