Zoro Homepage

Injector Line

  • Mfr # 904-965

  • Zoro # G312448658


product price: $71.55
/ea

Key Features

Inside Diameter
0.24 in
Wall Thickness (in)
1 mm
Fitting Inlet Gender
Male
Inlet Quantity
1
Hose/Line Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-965
Zoro #
G312448658
UPC #
889245535528
Country of Origin
Unknown

Dimensions

Inside Diameter
0.24 in
Wall Thickness (in)
1 mm
Fitting Outlet Thread Size
M14 x 1.5
Fitting Inlet Thread Size
M14 x 1.5
Length
15.5 in
Outside Diameter
8 mm

Details

Fitting Inlet Gender
Male
Inlet Quantity
1
Hose/Line Quantity
1
Color
Silver
Fitting Outlet Gender
Female
Fitting Quantity
3
Material
Stainless Steel
Outlet Quantity
2
Fitting Material
Stainless Steel
Hose/Line Maximum Pressure (psi)
10000 PSI
Includes
1 Fuel injector Feed Line

Description

Direct replacement - this fuel injector line is engineered to match the original fuel injector line on specified vehicles;Robust materials - manufactured with a material-hardening process to ensure lines withstand high pressure during engine operation;Critical fix - because all fuel injectors lines have a one-time-use, crushable seal, replacement of entire line is necessary for optimal seal;Cost-effective solution - part is quality-tested and less expensive than getting replacement from dealership

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.