
Injector O-Ring Kit
Mfr # 904-233
Zoro # G712443529
product price: $31.99
/eaKey Features
Material
Viton
Thickness
2.75 MM
Color
Gray
Inside Diameter
22.9 mm
Rim Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-233
Zoro #
G712443529
UPC #
19495562344
Country of Origin
Unknown
Dimensions
Thickness
2.75 MM
Inside Diameter
22.9 mm
Outside Diameter
27.5 mm
Details
Material
Viton
Color
Gray
Rim Shape
Round
Item
O-Ring Kit
O-Ring Quantity
8
Description
Direct replacements - the components in this fuel injector O-ring kit are designed to match the fit of the original O-rings on specified vehicles;Ideal solution - engineered to help ensure leak-free connections to the fuel injectors during service or when the rings are damaged;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.