Zoro Homepage

Integrated Thermostat Housing Assembly With Sensor, Dorman - Oe Solutions 902-3113

  • Mfr # 902-3113

  • Zoro # G608630774


product price: $73.55
/ea

Key Features

Gasket Type
Gasket
Inside Diameter
1.347 in
Grade Type
Regular
Includes
1 Gasket, 1 Thermostat, 1 Thermostat Housing, 1 Sensor
Thermostat Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-3113
Zoro #
G608630774
UPC #
889245252906
Country of Origin
United States

Dimensions

Inside Diameter
1.347 in
Flange Thickness
0.195 in
Flange Length
4.17 in
Flange Width
3.908 in

Details

Gasket Type
Gasket
Grade Type
Regular
Includes
1 Gasket, 1 Thermostat, 1 Thermostat Housing, 1 Sensor
Thermostat Included
Yes
Thermostat Opening Temperature
194 Deg
Bolt Hole Center To Bolt Hole Center
3.2 in
Color
Black
Outlet Port Quantity
1
Mounting Hole Quantity
3
Material
Plastic
Gasket Or Seal Included
Yes

Description

Dorman - OE Solutions 902-3113

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.