Zoro Homepage

Integrated Thermostat Housing Assembly With Sensor, Dorman - Oe Solutions 902-3114

  • Mfr # 902-3114

  • Zoro # G708630773


product price: $55.85
/ea

Key Features

Temp. Rating
194 Deg. F.
Inside Diameter
0.626 in
Includes
1 Thermostat Housing, 1 Thermostat, 1 Sensor, 1 Gasket
Flange Width
3.623 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-3114
Zoro #
G708630773
UPC #
889245252920
Country of Origin
United States

Dimensions

Inside Diameter
0.626 in
Flange Width
3.623 in
Flange Thickness
0.407 in
Flange Length
4.208 in

Details

Temp. Rating
194 Deg. F.
Includes
1 Thermostat Housing, 1 Thermostat, 1 Sensor, 1 Gasket
Color
Black
Mounting Hole Quantity
3
Grade Type
Standard Replacement
Gasket Type
Gasket
Material
Plastic
Outlet Port Quantity
2
Bolt Hole Center To Bolt Hole Center
2.461 in, 2.907 in, 3.510 in

Description

Dorman - OE Solutions 902-3114

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.