Zoro Homepage

Interior Bulb

  • Mfr # 639-009

  • Zoro # G312447187


product price: $15.35
/ea

Key Features

Bulb Type
194
Includes
5 Bulbs
Lumens
20 +/- 20%
Bulb Technology
Incandescent
Wattage
4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639-009
Zoro #
G312447187
UPC #
19495387060
Country of Origin
Unknown

Details

Bulb Type
194
Includes
5 Bulbs
Lumens
20 +/- 20%
Bulb Technology
Incandescent
Wattage
4 W
Voltage
12V

Description

Direct replacement for a proper fit;Includes the bulbs necessary to restore operation of each individual component;Available for a wide range of applications;Vehicle try-on testing has been conducted to ensure trouble-free performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.