
INTERIOR BULB
Mfr # 639-029
Zoro # G412447155
product price: $33.05
/eaKey Features
Bulb Technology
Incandescent
Filament Configuration
Single
Bulb Type
Mini
Material
Glass
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
639-029
Zoro #
G412447155
UPC #
-
Country of Origin
Unknown
Details
Bulb Technology
Incandescent
Filament Configuration
Single
Bulb Type
Mini
Material
Glass
Item
5 Bulbs
Light Color
White
Voltage
12 VDC
Wattage
1.2 W
Description
Direct replacement for a proper fit;Includes the bulbs necessary to restore operation of each individual component;Available for a wide range of applications;Vehicle try-on testing has been conducted to ensure trouble-free performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.