
Interior Door Handle - Front Left, 81188
Mfr # 81188
Zoro # G7672845
product price: $40.99
/eaKey Features
Features
Lockable
Finish
Chrome
Material
Plastic
Length
10 in
Attachment Type
Clip-on And Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81188
Zoro #
G7672845
UPC #
19495811886
Country of Origin
Taiwan, Province of China
Dimensions
Length
10 in
Thickness
1.6 in
Details
Features
Lockable
Finish
Chrome
Material
Plastic
Attachment Type
Clip-on And Screw On
Vehicle Fit
Chevrolet 2014-07, GMC 2014-07
Universal Fit
No
Shape
Irregular
Color
Black
Interior/Exterior
Interior
Item
Door Handle
Positions
Front Left
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.