Zoro Homepage

Interior Door Handle - Front Left, 81211

  • Mfr # 81211

  • Zoro # G5679263


product price: $51.49
/ea

Key Features

Thickness
3.7 in
Material
Plastic
Color
Gray
Features
Lockable
Length
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81211
Zoro #
G5679263
UPC #
19495812111
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
3.7 in
Length
10.1 in

Details

Material
Plastic
Color
Gray
Features
Lockable
Finish
Textured
Shape
Irregular
Attachment Type
Clip-on And Screw On
Vehicle Fit
Chevrolet 2023-96, GMC 2023-96
Universal Fit
No
Positions
Front Left
Item
Door Handle
Interior/Exterior
Interior

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.