Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Door Handle - Front Left, 81702

  • Mfr # 81702

  • Zoro # G5735309


product price: $61.89
/ea

Key Features

Features
Lockable
Material
Plastic
Length
9-1/2 in
Finish
Chrome
Thickness
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81702
Zoro #
G5735309
UPC #
37495817028
Country of Origin
Taiwan, Province of China

Dimensions

Length
9-1/2 in
Thickness
1.8 in

Details

Features
Lockable
Material
Plastic
Finish
Chrome
Vehicle Fit
Ford Fusion 2012-06, Lincoln MKZ 2012-07, Lincoln Zephyr 2006, Mercury Milan 2011-06
Universal Fit
No
Attachment Type
Clip-on And Screw On
Shape
Rectangle
Item
Door Handle
Positions
Front Left
Interior/Exterior
Interior

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.