Zoro Homepage

INTGR LATCH ACTUATOR

  • Mfr # 931-861

  • Zoro # G412514024


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Quantity
3
Terminal Quantity
2
Connector Gender
Male
Includes
One integrated Latch Actuator
Length
4.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931-861
Zoro #
G412514024
UPC #
19495377498
Country of Origin
Unknown

Dimensions

Length
4.52 in

Details

Mounting Hole Quantity
3
Terminal Quantity
2
Connector Gender
Male
Includes
One integrated Latch Actuator
Terminal Type
Blade
Item
One Integrated Latch Actuator

Description

Reliable replacement - this liftgate lock actuator has undergone extensive quality and safety performance testing;Perfect fit - engineered to provide the same fit and function of the original actuator on specific vehicle years, makes and models;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on and cycle testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.