Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Flare Male Connector Barbed End 14 MNPT Thread Size 172 Length Brass

  • Mfr # 785-414D

  • Zoro # G707052453


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Pipe Fitting Connection Type
Barb; Thread
Color
Brass
Basic Pipe Fitting Shape
Straight
Material
Brass
Inside Diameter
0.228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-414D
Zoro #
G707052453
UPC #
885484925724
Country of Origin
India

Dimensions

Inside Diameter
0.228 in
Axis 1 Length
1.72 in

Details

Pipe Fitting Connection Type
Barb; Thread
Color
Brass
Basic Pipe Fitting Shape
Straight
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.