Zoro Homepage

Inverted Flare Male Connector Barbed End 14 MNPT Thread Size 176 Length Brass

  • Mfr # 785-416D

  • Zoro # G507052448


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Color
Brass
Pipe Fitting Connection Type
Barb; Thread
Material
Brass
Basic Pipe Fitting Shape
Straight
Axis 1 Length
1.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-416D
Zoro #
G507052448
UPC #
885484924987
Country of Origin
India

Dimensions

Axis 1 Length
1.76 in
Inside Diameter
0.295 in

Details

Color
Brass
Pipe Fitting Connection Type
Barb; Thread
Material
Brass
Basic Pipe Fitting Shape
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.