Zoro Homepage

Inverted Flare Male Connector Barbed End 5818 UNF Thread Size 134 Length Brass

  • Mfr # 785-404D

  • Zoro # G607052430


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Brass
Pipe Fitting Connection Type
Thread; Barb
Length
1.34 in
Color
Brass
Thread Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-404D
Zoro #
G607052430
UPC #
885484923812
Country of Origin
India

Dimensions

Length
1.34 in
Thread Size
5/8 in

Details

Material
Brass
Pipe Fitting Connection Type
Thread; Barb
Color
Brass
Thread Type
Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.