
Inverted Flare Male Connector Barbed End 5818 UNF Thread Size 14 Length Brass
Mfr # 785-430D
Zoro # G807052469
product price: $6.38
/eaSold in multiples of 2 for $12.76
Key Features
Color
Brass
Length
1.17 in
Pipe Fitting Connection Type
Thread; Barb
Thread Size
0.55 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785-430D
Zoro #
G807052469
UPC #
885484970243
Country of Origin
India
Dimensions
Length
1.17 in
Thread Size
0.55 in
Details
Color
Brass
Pipe Fitting Connection Type
Thread; Barb
Material
Brass
Thread Type
Coarse
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.