Zoro Homepage

Inverted Flare Male Connector Barbed End 71624 Thread Size 117 Length Brass

  • Mfr # 785-400D

  • Zoro # G907052444


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Brass
Length
1.17 in
Material
Brass
Pipe Fitting Connection Type
Thread; Barb
Thread Size
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-400D
Zoro #
G907052444
UPC #
885484922815
Country of Origin
India

Dimensions

Length
1.17 in
Thread Size
0.4 in

Details

Color
Brass
Material
Brass
Pipe Fitting Connection Type
Thread; Barb
Thread Type
Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.