
Isolator Bolts, 55164
Mfr # 55164
Zoro # G8300985
product price: $32.59
/eaKey Features
Includes
(8) Intake Isolator Bolts
Length
2.355 in
Application
Ford 2004-99
Material
Steel; Rubber
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55164
Zoro #
G8300985
UPC #
37495551649
Country of Origin
Unknown
Dimensions
Length
2.355 in
Thread Size
M6-1.00
Details
Includes
(8) Intake Isolator Bolts
Application
Ford 2004-99
Material
Steel; Rubber
Drive Type
Hex
Item
Intake Manifold Isolator Kit
Thread Type
Coarse
Description
Isolator Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.