
J Type Number 6 x 516 Right Hand Thread 057 Length Black Steel Pack Of 6
Mfr # 961-298D
Zoro # G607040215
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Finish
None
Shape
Rectangular
Material
Steel
Color
Black
Thread Direction
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961-298D
Zoro #
G607040215
UPC #
885484906556
Country of Origin
Taiwan, Province of China
Dimensions
Inside Diameter
0.12 in
Length
0.57 in
SAE Size
#6
Callout Size
#6
Details
Finish
None
Shape
Rectangular
Material
Steel
Color
Black
Thread Direction
Clockwise
Item
6 Clip Nuts
Type
J-Type
Metric Or SAE
SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.