Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knuckle Bushing

  • Mfr # 523-318

  • Zoro # G812537692


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Thickness
55 mm
Outside Diameter
50 mm
Inside Diameter
16.5 mm
Material
Rubber
Includes
5 Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-318
Zoro #
G812537692
UPC #
885484901056
Country of Origin
Unknown

Dimensions

Thickness
55 mm
Outside Diameter
50 mm
Inside Diameter
16.5 mm

Details

Material
Rubber
Includes
5 Bushings

Description

Direct replacement - this suspension knuckle bushing kit seamlessly replaces certain original equipment bushings;Cost-effective solution - this bushing repair kit replaces only the worn bushings without needing to replace the knuckle;Application specific - made for particular Ford Explorers from 2011 to 2018;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.