
Knuckle Bushing Kit
Mfr # 905-504
Zoro # G012537690
product price: $43.79
/eaKey Features
Outside Diameter
34 mm, 40 mm
Thickness
12.93 mm, 10.93 mm
Inside Diameter
12.2 mm, 14.2 mm
Material
Steel, Rubber
Bushing Material
Steel, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905-504
Zoro #
G012537690
UPC #
19495221449
Country of Origin
Unknown
Dimensions
Outside Diameter
34 mm, 40 mm
Thickness
12.93 mm, 10.93 mm
Inside Diameter
12.2 mm, 14.2 mm
Details
Material
Steel, Rubber
Item
Knuckle Bushing Kit
Bushing Material
Steel, Rubber
Description
Direct replacement - this knuckle bushing replaces the original equipment bushing on specific vehicles;Cost-effective solution - this bushing repair kit replaces only the worn bushing without needing an entire new knuckle;Application specific - made for particular Cadillac model years; check the application data to ensure an exact fit for your vehicle;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.