Zoro Homepage

L CONNECTOR ASSORT

  • Mfr # 47355

  • Zoro # G412448213


product price: $9.19
/ea

Key Features

Outer Diameter (in)
1/4, 3/16, 5/32
Color
Black and White
Connector Shape
Elbow/Right Angle
Connection Material
Plastic
Vacuum Fitting Sizes Included
(2) 1/4, (2) 3/16, (2) 5/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47355
Zoro #
G412448213
UPC #
-
Country of Origin
China

Dimensions

Outer Diameter (in)
1/4, 3/16, 5/32
Vacuum Fitting Sizes Included
(2) 1/4, (2) 3/16, (2) 5/32

Details

Color
Black and White
Connector Shape
Elbow/Right Angle
Connection Material
Plastic
Item
6 Vacuum Connectors

Description

Available in a variety of shapes, including Straight, T-Shape, Y-Shape, F-Shape, and L-Shape;Constructed from durable plastic or heat-resistant PVC Vinyl for a long service life;Conveniently packaged in many different sizes, assortments and quantities;Depending on the application, available in either black or white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.