
Lamp, Turn/Marker, Front, Lh
Mfr # 888-5421
Zoro # G014590792
product price: $62.29
/eaKey Features
Exterior Lamp Type
Side Marker Lighting
Bulb Quantity
1
Lens Material
Plastic
Lens Color
Clear
Bulbs Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
888-5421
Zoro #
G014590792
UPC #
-
Country of Origin
Unknown
Details
Exterior Lamp Type
Side Marker Lighting
Bulb Quantity
1
Item
Turn Signal / Side Marker Light Assembly
Lens Material
Plastic
Lens Color
Clear
Bulbs Included
Yes
Housing Material
Plastic
Bulb Technology
Incandescent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.