Zoro Homepage

Latch Kit, Hood, Lh, Includes Latch, Mounting Brackets And Hardware, Display Item

  • Mfr # 315-5203CD

  • Zoro # G114658187


product price: $40.39
/ea

Key Features

Connector Type
Screw
Universal Or Specific Fit
Specific
Color
Black
Material
Rubber, Plastic, Metal
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-5203CD
Zoro #
G114658187
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 in

Details

Connector Type
Screw
Universal Or Specific Fit
Specific
Color
Black
Material
Rubber, Plastic, Metal
Item
Latch Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.