Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Kit, Hood, Rh, Includes Latch, Mounting Brackets And Hardware, Display Item

  • Mfr # 315-5202CD

  • Zoro # G014658188


product price: $37.39
/ea

Key Features

Connector Type
Screw
Material
Rubber, Plastic, Metal
Color
Black
Length
12 in
Universal Or Specific Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315-5202CD
Zoro #
G014658188
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 in

Details

Connector Type
Screw
Item
Latch Kit
Material
Rubber, Plastic, Metal
Color
Black
Universal Or Specific Fit
Specific

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.