
Lateral Arm
Mfr # 905-806
Zoro # G412447506
product price: $91.75
/ea
Free Shipping & Returns
Key Features
Includes
1 Control Arm
Bushing Material
Rubber
Control Arm Type
Tubular
Bushings Included
Yes
End 2 Type
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905-806
Zoro #
G412447506
UPC #
19495244479
Country of Origin
Unknown
Dimensions
Mounting Hole Diameter
14.5 mm
Bushing Length
43 mm
Height
43 mm
Length
503 mm
Details
Includes
1 Control Arm
Bushing Material
Rubber
Control Arm Type
Tubular
Bushings Included
Yes
End 2 Type
Bushing
Shape
Straight
Color
Black
Item
Control Arm and Ball Joint Assembly
Connector Type
Bolt On
Adjustable
Yes
End 1 Type
Bushing
Grade Type
Standard Replacement
Mounting Hardware Included
Yes
Mounting Hole Quantity
1
Material
Steel
Description
Direct replacement - fits and performs like the original equipment on specific vehicles;Reliable fit - precision-engineered to match the design and dimensions of original components;Durable construction - manufactured to strict standards using sturdy, safe materials;Rigorously tested - thorough quality control measures ensure longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.