
Lateral Arm #Dorman 527-170
Mfr # 527-170
Zoro # G308634218
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Height
54 mm
Bushings Included
Yes
End 1 Type
Bushing
Mounting Hole Diameter
12.2 mm, 12.2 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527-170
Zoro #
G308634218
UPC #
889245993816
Country of Origin
Taiwan, Province of China
Dimensions
Height
54 mm
Mounting Hole Diameter
12.2 mm, 12.2 mm
Stud Thread Diameter
12 mm, 12 mm
Mount Stud Diameter
12 mm, 12 mm
Length
273.7 mm
Details
Bushings Included
Yes
End 1 Type
Bushing
Color
Black
Bushing Color
Black
Bushing Material
Steel, Rubber
Grade Type
Standard Replacement
Control Arm Type
Casting/Forged
Attachment Type
Bolt-On
End 2 Type
Bushing
Includes
1 Lateral Arm
Material
Steel
Description
Dorman 527-170
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.