Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lateral Arm No Dorman 528-211

  • Mfr # 528-211

  • Zoro # G408634736


product price: $83.19
/ea
Free Shipping & Returns

Key Features

End 1 Type
Bushing
End 2 Type
Bushing
Color
Black
Material
Steel
Mounting Hole Diameter
12.2 mm, 12.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
528-211
Zoro #
G408634736
UPC #
194883046979
Country of Origin
Turkey

Dimensions

Mounting Hole Diameter
12.2 mm, 12.2 mm
Length
274 mm
Stud Thread Diameter
12 mm

Details

End 1 Type
Bushing
End 2 Type
Bushing
Color
Black
Material
Steel
Grade Type
Standard Replacement
Bushings Included
Yes
Includes
1 Lateral Arm
Bushing Material
Steel, Rubber
Control Arm Type
Stamped
Bushing Color
Black
Connector Type
Pressed
Item
Lateral Arm

Description

Dorman 528-211

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.