Zoro Homepage

Lateral Arm No Dorman 528-212

  • Mfr # 528-212

  • Zoro # G808634725


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Grade Type
Regular
Includes
1 Lateral Arm
Color
Black
Mounting Hole Diameter
12.2 mm
Bushing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528-212
Zoro #
G808634725
UPC #
194883046986
Country of Origin
Turkey

Dimensions

Mounting Hole Diameter
12.2 mm
Length
274 mm
Stud Thread Diameter
12 mm

Details

Grade Type
Regular
Includes
1 Lateral Arm
Color
Black
Bushing Color
Black
End 2 Type
Bushing
End 1 Type
Bushing
Bushing Material
Steel, Rubber
Control Arm Type
Stamped
Bushings Included
Yes
Material
Steel

Description

Dorman 528-212

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.