
Lateral Arm - Rear, 524-213
Mfr # 524-213
Zoro # G7677921
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Bushing Color
Black
Mounting Hole Diameter
14.5 mm
Item Grade
Standard Replacement
Control Arm Type
Tubular
Bushings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524-213
Zoro #
G7677921
UPC #
37495917353
Country of Origin
China
Dimensions
Mounting Hole Diameter
14.5 mm
Length
1015 mm
Details
Bushing Color
Black
Item Grade
Standard Replacement
Control Arm Type
Tubular
Bushings Included
Yes
Attachment Type
Bolt in
End 1 Type
Bushing
End 2 Terminal Type
Bushing
Grade Type
Regular
Bushing Material
Rubber
End 2 Type
Bushing
Color
Black
Material
Steel
Includes
Lateral Arm
Finish
Coated
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, our Lateral Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.