Zoro Homepage

Lateral Arm - Rear Right Lower, 521-327

  • Mfr # 521-327

  • Zoro # G7695710


product price: $61.59
/ea

Key Features

Grade Type
Regular
Includes
Lateral Link
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Control Arm Type
Casting/Forged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-327
Zoro #
G7695710
UPC #
19495262497
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Length
262.5 mm
Bushing Inside Diameter
14.3 mm

Details

Grade Type
Regular
Includes
Lateral Link
Control Arm Type
Casting/Forged
Bushing Color
Noir
Material
Steel
Color
Noir
Bushing Material
EPDM

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.