
Lateral Arm - Rear Right Lower Forward, 522-417
Mfr # 522-417
Zoro # G7714820
product price: $63.15
/eaKey Features
End 1 Type
Bracket
Attachment Type
Bolt On
Bushing Material
Rubber
End 2 Type
Bushing
Bushings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-417
Zoro #
G7714820
UPC #
19495822776
Country of Origin
China
Dimensions
Mounting Hole Diameter
14.1 mm
Length
479 mm
Height
45 mm
Details
End 1 Type
Bracket
Attachment Type
Bolt On
Bushing Material
Rubber
End 2 Type
Bushing
Bushings Included
Yes
Control Arm Type
Tubular
Grade Type
Regular
Material
Steel
Color
Black
Bushing Color
Black
Includes
Lateral Arm
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.