
L.E.D TURN SIGNAL
Mfr # 924-297
Zoro # G412448640
product price: $99.55
/ea
Free Shipping & Returns
Key Features
Lens Material
Plastic
Bulb Quantity
4
Exterior Lamp Type
Side Marker Lighting
Voltage
12 VDC
Bulb Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-297
Zoro #
G412448640
UPC #
-
Country of Origin
Unknown
Details
Lens Material
Plastic
Bulb Quantity
4
Exterior Lamp Type
Side Marker Lighting
Voltage
12 VDC
Bulb Technology
LED
Wattage
0.6 Watts
Bulbs Included
Yes
Housing Material
Plastic
Lens Color
Clear
Item
LED Signal Lamp
Description
Direct replacement - this door mirror turn signal light is designed to match the fit and function of the original light on specified vehicles;Ideal solution - reliable replacement for a light that has failed due to moisture infiltration or collision damage;Durable construction - this light is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.